Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 150/750 deg F/C, 12"Stem Back
Mfr # B3B12-SS
Zoro # G8048227
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 1% Full Scale
- Connection Size 1/2" NPT
- Connection Location Back Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3B12-SS
- Zoro # G8048227
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Accuracy | 1% Full Scale |
Connection Location | Back Angle |
Description
Bimetal,3",150/750 deg F/C,12"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402N-01)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI (P499RCP-101K)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- SCS Power Supply, 120V, Output AC 24V, 1A (960X/980X)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 9"Stem Adjustable (B5A9-II)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Back (B3B2-EE)
- PIC GAUGES Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Back (B3B2-MM)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- PIC GAUGES Bimetal, 3", 150/750degF/C, 2-1/2"Stem Back (B3B2-SS)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0265)
- Pic Gauges Dial Thermometers