Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 0/250 deg F/C, 4"Stem Back
Mfr # B3B4-II
Zoro # G8048400
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3B4-II
- Zoro # G8048400
- UPC # 00104305407011
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",0/250 deg F/C,4"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Blue (HG1360B)
- PIC GAUGES Gauge, 8.5", 0/200psi, 1/4"LM, Back Flange (115D-854G)
- TRIPLETT Hygro Thermometer w/ Dew Point/Wet Bulb (RHT32)
- TESTO 417 Kit 1 - Vane Anemometer With Measurement Funnels (0563 1417)
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0253)
- Pic Gauges Dial Thermometers