Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back
Mfr # B3B2-II
Zoro # G8048260
original price:
$25.80
12% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back Angle
- Accuracy 1% Full Scale
- Connection Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3B2-II
- Zoro # G8048260
- UPC # 00721501825168
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",0/250 deg F/C,2-1/2"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- DWYER INSTRUMENTS 1222-M300-D MANOMETER (1227M)
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- AIR SYSTEMS INTL Breathing Air Quality Laboratory Test (AQT-1LS)
- PIC GAUGES Bimetal, 3", 0/200 deg F/C, 2-1/2"Stem Back (B3B2-GG)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 9"Stem Back (B5B9-RR)
- PIC GAUGES Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Back (B3B2-MM)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 6"Stem Adjust (B5A6-TT)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Adj (B3A2-EE)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F (BTLS36051)
- Pic Gauges Dial Thermometers