Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 0/200 deg F/C, 2-1/2"Stem Back
Mfr # B3B2-GG
Zoro # G8048236
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Back Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3B2-GG
- Zoro # G8048236
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Back Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",0/200 deg F/C,2-1/2"Stem Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Aluminum, Black (36JV43)
- ZORO SELECT Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (4CFD3)
- POMONA ELECTRONICS Static Control Kit (6082)
- BVA 212 Face Diameter, Liquid Gauge, GW2514 (GW2514)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Adj (B3A2-EE)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 9"Stem Adjustable (B5A9-II)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 3", 0/150 deg F/C, 4"Stem Back (B3B4-EE)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN360101)
- Pic Gauges Dial Thermometers