Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 0/150deg F/C, 4"Stem Adjust
Mfr # B3A4-EE
Zoro # G8048139
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3A4-EE
- Zoro # G8048139
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",0/150deg F/C,4"Stem Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Thermometer, 14 Degrees to 140 Degrees F for Wall or Desk Use (1710)
- PIC GAUGES Gauge, 2.5", 0/10000psi, 1/4"LBM, FrntFlange (PRO-314D-254U)
- KLEIN TOOLS HVAC Electrical Test Kit (CL320KIT)
- DWYER INSTRUMENTS A-302-A Static Pressure Tip 6 (A-302-A)
- PIC GAUGES Thermometer, 3-1/2", 0-300degF, 5ftArmor FF (V35WFF-300)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 4" Stem Back (B5B4-TT)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- PIC GAUGES Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj (B3A2-RR)
- PIC GAUGES Bimetal, 3", 0/250 deg F/C, 2-1/2"Stem Back (B3B2-II)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTM36010D)
- Pic Gauges Dial Thermometers