Shop All Dial Thermometers
Pic Gauges
Bimetal, 3", 0/150 deg F/C, 2-1/2"Stem Adj
Mfr # B3A2-EE
Zoro # G8048041
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT
- Connection Location Adjustable Angle
- Accuracy 1% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B3A2-EE
- Zoro # G8048041
- Country of Origin China
- Category Dial Thermometers
Dimensions
Connection Size | 1/2" NPT |
Details
Connection Location | Adjustable Angle |
Accuracy | 1% Full Scale |
Description
Bimetal,3",0/150 deg F/C,2-1/2"Stem Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Timer Plus, Traceable (5045)
- WINTERS Npt 316 Ss Syphon, Schedule 40, 1/2" (SSP557)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G369)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- PIC GAUGES Bimetal, 3"Dial, 50/550degF/C, 12"S Stem (B3S12-RR)
- PIC GAUGES Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm (B1B5-R)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj (B3A2-RR)
- PIC GAUGES Bimetal, 3", 50/300deg F/C, 2-1/2"Stem Back (B3B2-MM)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- Pic Gauges Dial Thermometers