Shop All Dial Thermometers
Pic Gauges
Bimetal, 1"Dial, 50/550deg.F, 5"Stem, 3.79mm
Mfr # B1B5-R
Zoro # G8047831
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/- 1.5% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # B1B5-R
- Zoro # G8047831
- Country of Origin China
- Category Dial Thermometers
Details
Accuracy | +/- 1.5% Full Scale |
Description
Bimetal,1"Dial,50/550deg.F,5"Stem,3.79mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Laser Tachometer, 5 to 200,000 rpm (6125-010)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- EXTECH Formaldehyde Meter, LCD Display (VFM200)
- REED INSTRUMENTS REED Data Logging Conductivity/TDS/Salinity Meter (R3100SD)
- PIC GAUGES Bimetal, 5"Dial, 50/550 degF/C, 4"Stem Back (B5B4-RR)
- PIC GAUGES Bimetal, 3", 150/750 deg F/C, 12"Stem Back (B3B12-SS)
- PIC GAUGES Bimetal, 5", 200/1000deg F/C, 6"Stem Adjust (B5A6-TT)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- PIC GAUGES Bimetal, 3", 50/550deg F/C, 2-1/2"Stem Adj (B3A2-RR)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (GT300R-1814)
- Pic Gauges Dial Thermometers