Shop All Pressure Gauges
Pic Gauges
Air Gauge, 4-1/2", 0-60 psi, 1/4" Mount
Mfr # 101D-454D
Zoro # G8088291
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 101D-454D
- Zoro # G8088291
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 5.8" |
Diameter | 4.79" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 60 |
Description
Air Gauge,4-1/2",0-60 psi,1/4" Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-011)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (DPGWB-06)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI (HTP40RSX)
- PIC GAUGES Air Gauge, 4-1/2", 0-600 psi, 1/4" Mount (101D-454K)
- PIC GAUGES Air Gauge, 4-1/2", 0-15 psi, 1/4" Mount (101D-454B)
- PIC GAUGES Thermowell, 6", 316SS, 1/2" x 1/2"NPT, Step (TW-SS06-22S2)
- PIC GAUGES Gauge, 2.5"0/2000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254O-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PRO-301D-158H-01)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, Frt Flange (PRO-204L-254M)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-EG-WOB)
- Pic Gauges Pressure Gauges