Shop All Pressure Gauges
Pic Gauges
Air Gauge, 4-1/2", 0-300 psi, 1/4" CBM
Mfr # 102D-454H
Zoro # G8088851
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-454H
- Zoro # G8088851
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.18" |
Diameter | 4-1/2" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 300 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 300 |
Description
Air Gauge,4-1/2",0-300 psi,1/4" CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Liquid In Glass Thermometer, Total (80708E-A)
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-83-5/CWG)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT3672B)
- PIC GAUGES Air Gauge, 4-1/2", 0-100 psi, 1/4" CBM (102D-454E)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" CBM (102D-454F)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" CBM (102D-454D)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208D)
- PIC GAUGES Gauge, 2.5"0/2000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254O-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402G)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/100#)
- Pic Gauges Pressure Gauges