Shop All Pressure Gauges
Pic Gauges
Air Gauge, 4-1/2", 0-160 psi, 1/4" CBM
Mfr # 102D-454F
Zoro # G8089061
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 102D-454F
- Zoro # G8089061
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.18" |
Diameter | 4-1/2" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 160 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 160 |
Description
Air Gauge,4-1/2",0-160 psi,1/4" CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gage Range (DPGA-09)
- B&K PRECISION Power Supply, 30 V, 30 A (1694)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 7cm, PK100 (14A850)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1500Psi/Kpa (PFQ816)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" CBM (102D-454D)
- PIC GAUGES Air Gauge, 4-1/2", 0-300 psi, 1/4" CBM (102D-454H)
- PIC GAUGES Air Gauge, 4-1/2", 0-100 psi, 1/4" CBM (102D-454E)
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver (LP1-SB-254-20X35)
- PIC GAUGES Gauge, 2-1/2", 0-200psi, 1/4"LM, SingleScale (S201L-254G)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mount, SS (PRO-301D-254CB-01)
- SSI Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (MG-200-A-9V-R)
- Pic Gauges Pressure Gauges