Shop All Pressure Gauges
Pic Gauges
Air Gauge, 4-1/2", 0-100 psi, 1/4" CBM
Mfr # 102D-454E
Zoro # G8088921
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-454E
- Zoro # G8088921
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.18" |
Diameter | 4-1/2" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 100 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 100 |
Description
Air Gauge,4-1/2",0-100 psi,1/4" CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Hvac Bi-Metal Therm 1/2 Bm 30-250 F/C (TBT165)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FMC3)
- FLUKE High Voltage Probe (Fluke-80K-40)
- PIC GAUGES Air Gauge, 4-1/2", 0-300 psi, 1/4" CBM (102D-454H)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" CBM (102D-454D)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" CBM (102D-454F)
- PIC GAUGES Gauge, 1.5", 0/30 psi, 1/8"CBM, LF, U-Clamp (203L-158C)
- PIC GAUGES Gauge, 2", 0/1000psi, 1/4"CBM, SS, FrntFlg (PRO-304D-204M-01)
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"CBM, SS (PRO-302D-204C-01)
- PIC GAUGES Industrial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT Male, Dual, Stainless, Silver (201L-204E)
- Pic Gauges Pressure Gauges