Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0/60psi, 1/4"CBM, UClamp
Mfr # 103D-354D
Zoro # G8089396
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 103D-354D
- Zoro # G8089396
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.02" |
Diameter | 3.98" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 60 |
Description
Air Gauge,3-1/2",0/60psi,1/4"CBM,UClamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Bluetooth Sound Meter (850019)
- ASHCROFT Pressure Gauge (451009S04L160#)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- PIC GAUGES Gauge, 2.5"0/600psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254K-01)
- PIC GAUGES Air Gauge, 3-1/2", 0/100psi, 1/4"CBM, UClamp (103D-354E)
- PIC GAUGES Gauge, 2-1/2", 30/0/30, psi, 1/4"CBM, Frt Flg (214D-254CC)
- PIC GAUGES Air Gauge, 1-1/2", 0/30psi, 1/8"Back Mount (102D-158C)
- PIC GAUGES Gauge, 2-1/2", 0-30psi, 1/4"LF, Single Scale (S201L-254C)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302D-254O-01)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254B)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- Pic Gauges Pressure Gauges