Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0/160psi, 1/4"CBM, UClamp
Mfr # 103D-354F
Zoro # G8089378
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 103D-354F
- Zoro # G8089378
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.02" |
Diameter | 3.98" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 160 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 160 |
Description
Air Gauge,3-1/2",0/160psi,1/4"CBM,UClamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LF)
- DWYER INSTRUMENTS Static Pressure Tip, 8In, SS (A-493)
- TAYLOR Timer/Clock Dig Dual (5880)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT (P3S6089)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208P)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (SEP-101D-354M)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/4"LM, SS (LP1-SS-404-30)
- PIC GAUGES Process Gauge, 0/60 psi, 1/4" NPT (AHG6-A50.H19)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM212LF)
- Pic Gauges Pressure Gauges