Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0-400 psi, 1/4" Mount
Mfr # 101D-354I
Zoro # G8088276
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 101D-354I
- Zoro # G8088276
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 4.49" |
Diameter | 3.54" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 400 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 400 |
Description
Air Gauge,3-1/2",0-400 psi,1/4" Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS LightMeter, +/-3%Light ACC", FullSize, (R1630)
- SPERRY INSTRUMENTS Single Range Volt. Tester, 80-250VAC/DC (ET6102)
- B&K PRECISION Bench Multimeter, Dual Display, True RMS (5491B)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-15000-psi)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/100 psi, 1/4" Mount (101D-354CE)
- PIC GAUGES Air Gauge, 3-1/2", 0-600 psi, 1/4" Mount (101D-354K)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/30 psi, 1/4" Mount (101D-354CC)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-204E-BSPT)
- PIC GAUGES Gauge, 2", 0/300psi, 1/4"CBM, SS (PRO-302D-204H-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Silver (301L254H/0JJJ200)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1321LF)
- Pic Gauges Pressure Gauges