Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0-30 psi, 1/4"CBM
Mfr # 102D-354C
Zoro # G8088845
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-354C
- Zoro # G8088845
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.02" |
Diameter | 3.49" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 30 |
Description
Air Gauge,3-1/2",0-30 psi,1/4"CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- WGTC Threaded Thermowell, 5" Insertion L (T1M3D2)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 200 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-200-psi)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4"CBM (102D-354H)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404C)
- PIC GAUGES Gauge, 8.5", 0/400psi, 1/4"LM, Back Flange (115D-854I)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402N-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254E)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158F)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-300PSI (LF441-300-4L)
- Pic Gauges Pressure Gauges