Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0-200 psi, 1/4"CBM
Mfr # 102D-354G
Zoro # G8088991
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-354G
- Zoro # G8088991
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 2.02" |
Diameter | 3.49" |
Dial Size (In.) | 3-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,3-1/2",0-200 psi,1/4"CBM |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,3-1/2 In.,0-200 psi,1/4 In.CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 14, 24 Hr, PK60 (C457)
- OTC Fuse 10 Amp For Otc 100 Series Multimeters (233870)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 50 Degrees to 550 Degrees F (23NU27)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 1/2In (SFI-300-1/2)
- PIC GAUGES Air Gauge, 4-1/2", 0-60 psi, 1/4" Mount (101D-454D)
- PIC GAUGES Gauge, 4", 30/0/30 psi, 1/4", LM, SS, LF (PRO-301L-404CC-01)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Black (103D-208P)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254E)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"CBM (LP2-254-10PSI)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C746)
- Pic Gauges Pressure Gauges