Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2.5"30/0/30psi, 1/4"NPT, FrtFlg
Mfr # 104D-254CC
Zoro # G8089579
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 30" Hg Vac/0 to 30 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 104D-254CC
- Zoro # G8089579
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.87" |
Diameter | 2.68" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 30 |
Description
Air Gauge,2.5"30/0/30psi, 1/4"NPT,FrtFlg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-020)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254F)
- FESTO Pressure Gauge MA-23-10-R1/8 (MA-23-10-R1/8)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L30#)
- PIC GAUGES Low Pressure Gauge, 4", 0-60"WC, 1/2"LM, SS (LP1-SS-402-60)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"LM, SingleScale (S201L-254F)
- PIC GAUGES Gauge, 4", 0/1000psi, 1/2"LM, SS (PRO-301D-402M-01)
- PIC GAUGES Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Stainless Steel, Silver (LP1-SS-254-30)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402F)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402E-01)
- Pic Gauges Pressure Gauges