Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2.5", 30/0/30psi, 1/4"CBM, UClamp
Mfr # 103D-254CC
Zoro # G8089201
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 30" Hg Vac/0 to 30 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 103D-254CC
- Zoro # G8089201
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.87" |
Diameter | 2.68" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 30 |
Description
Air Gauge,2.5",30/0/30psi,1/4"CBM,UClamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 3000Psi/Kpa (PFQ811)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- TELAIRE HUMITRAC OUTSIDE AIR MT TRANSMITTER, 2% ACC HUM, PASSIVE TEMP (P40250114)
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, FrntFlg (PRO-204L-254CF)
- PIC GAUGES Air Gauge, 2", 0/60 psi, 1/4" CBM U-Clamp (103D-204D)
- PIC GAUGES Gauge, 2.5", 0/1500psi, 1/4"CBM, SS (PRO-302L-254N-01)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-302D-158I-01)
- PIC GAUGES Gauge, 2-1/2", 0/30psi, 1/4"LM, Rem Bez (211D-254C)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"LM (LP1-254-5PSI)
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-100psi (GC615)
- Pic Gauges Pressure Gauges