Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2.5", 30"/0 VAC, 1/4"CBM U-Clamp
Mfr # 103D-254A
Zoro # G8089116
original price:
$19.27
17% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 30/0" Hg Vac
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 103D-254A
- Zoro # G8089116
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.87" |
Diameter | 2.68" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 30/0" Hg Vac |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Description
Air Gauge,2.5",30"/0 VAC,1/4"CBM U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Thermometer, 3-1/2", 0-250degF, 5ftArmor FF (V35WFF-250-SF)
- ASHCROFT Vacuum Gauge (638008A4F02LP0L30IMV)
- ZORO SELECT Pressure Gauge, 0 to 15 oz/sq in, 1/4 in MNPT, Steel, Black (18C777)
- RIDGID RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt (50557)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402N-01)
- PIC GAUGES Gauge, 6" 0/200psi, 1/4"LM, Back Flange (115D-604G)
- PIC GAUGES Gauge, 2", 0/1000psi, 1/4"LM, SS (PRO-301D-204M-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-101D-204D-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204O)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in BSPT, Black (SEP-102D-158G-BSPT)
- DWYER INSTRUMENTS Pressure Gage, 0 to 200 psi, 1/4 in MNPT, Black (DPG-106)
- Pic Gauges Pressure Gauges