Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2.5", 0/200psi, 1/4"NPT, F Flange
Mfr # 104D-254G
Zoro # G8089490
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 104D-254G
- Zoro # G8089490
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.87" |
Diameter | 2.68" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,2.5",0/200psi,1/4"NPT,F Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- ZORO SELECT Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Case Color: Black (4CFC4)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- PIC GAUGES Gauge, 4", 0-1000psi, 1/4"LBM, 316SS, T/B (PRO-314D-404M)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CC)
- PIC GAUGES Gauge, 2", 0/30psi, 1/8"CBM, SS (PRO-302D-208C-01)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PRO-302D-204I-01)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, SS (PRO-302D-208F-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-301D-158CC-01)
- Pic Gauges Pressure Gauges