Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 30/0VAC, 1/8" CBM U-Clamp
Mfr # 103D-208A
Zoro # G8089107
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 30/0" Hg Vac
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 103D-208A
- Zoro # G8089107
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.84" |
Diameter | 2.31" |
Dial Size (In.) | 2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 30/0" Hg Vac |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Description
Air Gauge,2",30/0VAC,1/8" CBM U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/30 psi, 1/8"CBM, LF, U-Clamp (203L-158C)
- WINTERS Economy 4" 0-160 psi/Kpa 1/4" Npt Btm (PEM224)
- ASHCROFT Pressure Transducer with Display, 50 psi (GC517F0242CD50#G)
- PIC GAUGES Air Gauge, 2-1/2", 0/200psi, 1/4" (101D-254G)
- PIC GAUGES Air Gauge, 2", 0/100 psi, 1/8" CBM (102D-208E)
- PIC GAUGES Low Press Gauge, 2.5"100-0"WCVAC, 1/4"LM (LP1-254-100V)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254D)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (103D-258H)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS (PRO-301D-254C-01)
- PIC GAUGES Gauge, 4", 30/0 VAC, 1/2"LM, SS (PRO-301D-402A-01)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM199LF)
- Pic Gauges Pressure Gauges