Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 30/0/300 psi, 1/4" CBM
Mfr # 102D-204CH
Zoro # G8088468
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-204CH
- Zoro # G8088468
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 30" Hg Vac/0 to 300 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 300 |
Description
Air Gauge,2",30/0/300 psi,1/4" CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599ACPS107K)
- TAYLOR Rain Gauge Jumbo (2706)
- BAKER INSTRUMENTS AVNC-300P Pressure Gauge, 0-300 PSI (AVNC-300P)
- MEGGER Low Resistance Ohm Meter, No Interface (DLRO100EB-LG2-P3)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PRO-302D-204P-01)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-301D-158I-01)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/4" CBM U-Clamp (103D-204C)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, LF, w/U-Clamp (PRO-203L-254I)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254N)
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4"LM, Ammonia (401NH3-404CF)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 400 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-400-psi)
- Pic Gauges Pressure Gauges