Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 30/0/30 psi, 1/4" CBM
Mfr # 102D-204CC
Zoro # G8088370
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-204CC
- Zoro # G8088370
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 30" Hg Vac/0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 30 |
Description
Air Gauge,2",30/0/30 psi,1/4" CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254F)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi (K17MO242C1300#XFM)
- REED INSTRUMENTS IR Therm, SingleDot, -26 to 1472F (R2320-NIST)
- FLUKE Voltage Detector, 20 to 90V AC, 5 in Length, Audible, Visual Indication, CAT IV 1000V Safety Rating (FLK-1LAC-A-II)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/4" CBM (102D-204A)
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/4"CBM, GlassLens (102D-204H-GL)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404K)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Brass, Gold (601L-254P)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1 in MNPT, Silver (301L254D/5JJJA00)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR9)
- Pic Gauges Pressure Gauges