Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 30/0/150 psi, 1/4" CBM
Mfr # 102D-204CF
Zoro # G8088389
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 30" Hg Vac/0 to 150 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-204CF
- Zoro # G8088389
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Air Gauge,2",30/0/150 psi,1/4" CBM |
Gauge Application | Commercial and Industrial |
Range | 30" Hg Vac/0 to 150 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 150 |
Description
Air Gauge,2 In.,30/0/150 psi,1/4 In. CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Indoor/Outdoor Digital Thermometer with Barometer and Timer (1733)
- THUEMLING Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-BG)
- FLUKE Soft Carrying Case, 9-1/2x8x14, ylw/Black (Fluke-C345)
- ZORO SELECT Static Control Cord, Straight, 4-1/2 ft. (4ECV7)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (103D-258D)
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/8 in MNPT, Black (104D-258A)
- PIC GAUGES Gauge, 2.5", 0/300psi, 1/4"CBM, Frt Flange (PRO-204L-254H)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PRO-302D-158R-01)
- PIC GAUGES Air Gauge, 3-1/2", 0/60psi, 1/4"CBM, UClamp (103D-354D)
- PIC GAUGES Low Press Gauge, 2.5", 0-200"WCpsi, 1/4", SS (LP1-SS-254-200)
- Pic Gauges Pressure Gauges