Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/4000psi, 1/4"
Mfr # 101D-254Q
Zoro # G8088145
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 101D-254Q
- Zoro # G8088145
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.31" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 4000 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 4000 |
Description
Air Gauge,2-1/2",0/4000psi,1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-18)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (6.2020713E7)
- HUMBOLDT Cylinder Molds, Plastic, PK36 (H-3041B)
- COMMERCIAL Continuity Tester (36516)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"Single Scale (S101D-254F)
- PIC GAUGES Air Gauge, 2-1/2", 30/0/300psi, 1/4" (101D-254CH)
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"LM (LP1-254-5PSI)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/4"LM, SS (PRO-301D-204A-01)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254V-01)
- DWYER INSTRUMENTS Digital Pressure Gage Range (DPGA-09)
- Pic Gauges Pressure Gauges