Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/30psi, 1/4"Back Mnt
Mfr # 102D-254C
Zoro # G8088635
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-254C
- Zoro # G8088635
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.97" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 30 |
Description
Air Gauge,2-1/2",0/30psi,1/4"Back Mnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Replacement MR77 Pin Probe (MR02)
- FLIR Retractable Lanyard (T127722ACC)
- BACHARACH 3015-0641 Clear Probe Tip (3015-0641)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C746)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- PIC GAUGES Air Gauge, 2-1/2", 0/60psi, 1/4"Back Mnt (102D-254D)
- PIC GAUGES Gauge, 2.5"0/600psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254K-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- PIC GAUGES Gauge, 1.5", 0/60 psi, 1/8"CBM, LF, U-Clamp (203L-158D)
- PIC GAUGES Gauge, 1.5", 0/30psi, 1/8"CBM, SS (PRO-302D-158C-01)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 600#)
- Pic Gauges Pressure Gauges