Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/300psi, 1/4"CBM UClamp
Mfr # 103D-254H
Zoro # G8089195
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 300 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 103D-254H
- Zoro # G8089195
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.87" |
Diameter | 2.68" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 300 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 300 |
Description
Air Gauge,2-1/2",0/300psi,1/4"CBM UClamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Circuit Tester, 6/12V, 12 ft. (3636)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0202)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-101D-254H-BSPT)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 7500 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-300-7500-psi)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404C)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/4"LM, SS (LP1-SS-404-5PSI)
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"CBM, LF, Front Flange (204L-204R)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- PIC GAUGES Air Gauge, 2", 0/160 psi, 1/8", Glass Lens (101D-208F-GL)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254K)
- Pic Gauges Pressure Gauges