Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt
Mfr # 102D-254P
Zoro # G8088818
original price:
$14.74
29% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-254P
- Zoro # G8088818
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.97" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 3000 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 3000 |
Description
Air Gauge,2-1/2",0/3000psi,1/4"Back Mnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/30psi, 1/8"CBM, SS (PRO-302D-208C-01)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059T-2.5x50B)
- TSI ALNOR Accy Kit For Hm650 (HMFIT)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158G)
- PIC GAUGES Air Gauge, 2-1/2", 0/30psi, 1/4"Back Mnt (102D-254C)
- PIC GAUGES Air Gauge, 2-1/2", 0/60psi, 1/4"Back Mnt (102D-254D)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Brass, Gold (601L-254M)
- PIC GAUGES Low Press Gauge, 4", 10-0-10"WC, 1/4"LM, SS (LP1-SS-404-10-0-10)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- PIC GAUGES Tridicator, 4", 0/100psi, 60/260degF, 1/2"LM (TRI-SQ-402R-E)
- BAKER INSTRUMENTS LVBNA-600P Pressure Gauge, 0-600 PSI (LVBNA-600P)
- Pic Gauges Pressure Gauges