Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/3000psi, 1/4"
Mfr # 101D-254P
Zoro # G8088118
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 101D-254P
- Zoro # G8088118
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.31" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Range | 0 to 3000 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 3000 |
Description
Air Gauge,2-1/2",0/3000psi,1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement Foam for R8890 (R8890-FOAM)
- TAYLOR PRECISION PRODUCTS Jumbo Junior Rain Gauge (2708)
- WGTC Thermometer, Solar Light, 3/4" NPT Thread (AADHFC)
- DURO Well Water Level Gauge, 0 to 390 ft. (CA566)
- PIC GAUGES Gauge, 2-1/2", 0-160psi, 1/4"Single Scale (S101D-254F)
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"Single Scale (S101D-254D)
- PIC GAUGES Air Gauge, 2-1/2", 0/4000psi, 1/4" (101D-254Q)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208K)
- PIC GAUGES Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254W-01)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-100 psi (PFQ791)
- Pic Gauges Pressure Gauges