Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/200psi, 1/4"Back Mnt
Mfr # 102D-254G
Zoro # G8088641
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-254G
- Zoro # G8088641
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.97" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,2-1/2",0/200psi,1/4"Back Mnt |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,2-1/2 In.,0/200psi,1/4 In.Back Mnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- TEL-TRU Analog Dial Thermometer, Stem 15" L (BC550R-1564)
- KLEIN TOOLS Lead Adapters, Red and Black, 3-Foot (69359)
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 (C498)
- PIC GAUGES Thermometer, 3-1/2", 0-180degF, 5ft, Wide FF (V35WFF-180)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402E)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, Front Flange (204L-158G)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158C)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-302D-158CC-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-254D-BSPT)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG300)
- Pic Gauges Pressure Gauges