Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/200psi, 1/4"
Mfr # 101D-254G
Zoro # G8088081
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 101D-254G
- Zoro # G8088081
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.31" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Item | Air Gauge,2-1/2",0/200psi,1/4" |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,2-1/2 In.,0/200psi,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- TEL-TRU Digital Panel Mount Thermometer, RTD, 7" H (ND4RB09115-P22042-C1015)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (MJ159)
- ALLEGRO INDUSTRIES Cassettes, Lead, 37mm, PK50 (9804-14)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (104D-258G)
- PIC GAUGES Gauge, 2.5", 0/15 psi, 1/4"CBM, SS (PRO-302D-254B-01)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, FrontFlange (204L-158P)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LCF)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-301D-158I-01)
- PIC GAUGES Gauge, 4", 30/0 VAC, 1/2"LM, SS (PRO-301D-402A-01)
- Pic Gauges Pressure Gauges