Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/160psi, 1/4"
Mfr # 101D-254F
Zoro # G8088066
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 160 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 101D-254F
- Zoro # G8088066
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 3.31" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Lower |
Item | Air Gauge,2-1/2",0/160psi,1/4" |
Gauge Application | Commercial and Industrial |
Range | 0 to 160 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 160 |
Description
Air Gauge,2-1/2 In.,0/160psi,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- EXTECH RTD Temperature Probe, for Mfr. No.EN100 (EN100-TP)
- RADIATION ALERT Analog Radiation Detector (Monitor 4)
- DWYER INSTRUMENTS Surface Mounting Bracket (A-438)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LC)
- PIC GAUGES Gauge, 3.5", 0/100psi, 1/4"LBM, UClamp, SS (203D-354E)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (103D-258C)
- PIC GAUGES Gauge, 2.5", 0/1000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254M-01)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"Low Mount, SS, LF (PRO-301L-254B-01)
- PIC GAUGES Low Press Gauge, 2.5", 0-200"WCpsi, 1/4", SS (LP1-SS-254-200)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/8" Mount (101D-208A)
- Pic Gauges Pressure Gauges