Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2-1/2", 0/100psi, 1/4"CBM UClamp
Mfr # 103D-254E
Zoro # G9070218
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 100 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 103D-254E
- Zoro # G9070218
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.87" |
Diameter | 2.68" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Back |
Item | Air Gauge,2-1/2",0/100psi,1/4"CBM UClamp |
Gauge Application | Commercial and Industrial |
Range | 0 to 100 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 100 |
Description
Air Gauge,2-1/2 In.,0/100psi,1/4 In.CBM UClamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 48In L (1LG-48R)
- KLEIN TOOLS Infrared Thermometer with GFCI Receptacle Tester (IR1KIT)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.20.5000.L)
- POMONA ELECTRONICS Insulation Piercing, 33/70VDC, 1A, 4 In. L (6413)
- PIC GAUGES Gauge, 2-1/2", 0/4000psi, 1/4"LM, Rem Bez (211D-254Q)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"LowMt, Case/Bez (701L-254CC)
- PIC GAUGES Gauge, 2-1/2", 0/2000psi, 1/4"CBM, Rem Bezel (212D-254O)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (SEP-101D-354M)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step (TW-BR02-23S2)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" CBM (102D-454F)
- WIKA Pressure Gauge 0600Psi 212In 14In Npt (9456007)
- Pic Gauges Pressure Gauges