Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/60 psi, 1/8"Mount
Mfr # 101D-208D
Zoro # G8088039
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 60 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 101D-208D
- Zoro # G8088039
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 2.83" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Item | Air Gauge,2",0/60 psi,1/8"Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 60 |
Description
Air Gauge,2 In.,0/60 psi,1/8 In.Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- PROSKIT Multimeter, Digital (MT-1210)
- WINTERS Thermometer, Analog, 30-120 deg, 1/2in NPT (TSW174-2LF.)
- FLUKE Test Leads 4mm (2032684)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-302D-158I-01)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254U)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, Front Flange (204L-158B)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204C)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254D)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"LM, Rem Bez (211D-254M)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in FNPT, Silver (301L254F/0JJJ100)
- Pic Gauges Pressure Gauges