Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/30psi, 1/8"NPT, FrontFlange
Mfr # 104D-208C
Zoro # G8089481
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 30 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 104D-208C
- Zoro # G8089481
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.84" |
Diameter | 2.31" |
Dial Size (In.) | 2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 30 |
Description
Air Gauge,2",0/30psi,1/8"NPT,FrontFlange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Chart 12" HTST AV-9900, PK100 (00215401)
- ZORO SELECT Test Lead Kit (4WRE4)
- ASHCROFT Dial Thermometer, Bi-Metallic, Back, 6 in (30EI60R)
- DICKSON Chart, 6 In, Range 0 to 300 F/C, 1Day, PK60 (C674)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4", LM, SS, 1perRemBez (PRO-311D-254B)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT (PRO-302D-204K-01)
- PIC GAUGES Gauge, 2.5", 30/0/30psi, 1/4"CBM, SS, Frt Flg (PRO-304L-254CC-01)
- PIC GAUGES Gauge, 1.5", 0/15psi, 1/8"CBM, SS (PRO-302D-158B-01)
- PIC GAUGES Air Gauge, 2-1/2", 0/160psi, 1/4" (101D-254F)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402R-01)
- BAKER INSTRUMENTS LVBNA-160P Pressure Gauge, 0-160 PSI (LVBNA-160P)
- Pic Gauges Pressure Gauges