Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/30 psi, 1/4" CBM
Mfr # 102D-204C
Zoro # G8088440
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 30 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-204C
- Zoro # G8088440
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Air Gauge,2",0/30 psi,1/4" CBM |
Gauge Application | Commercial and Industrial |
Range | 0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 30 |
Description
Air Gauge,2 In.,0/30 psi,1/4 In. CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Mat Monitor Cord with Diode (2380D)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 100 PSI)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0242F230#)
- SEEK THERMAL Infrared Camera, 70 mK, -40 Degrees to 824 Degrees F, Fixed Focus, 2.4 in TFT Color LCD Display (RQ-AAAX)
- PIC GAUGES Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez (211D-254U)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/4" Mount (101D-204C)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, Front Flg (214D-254R)
- PIC GAUGES Gauge, 2", 30/0 VAC, 1/8"CBM, SS (PRO-302D-208A-01)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS (PRO-301D-254C-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (103D-258D)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL100)
- Pic Gauges Pressure Gauges