Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/200psi, 1/8"NPT, FrntFlange
Mfr # 104D-208G
Zoro # G8089475
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 104D-208G
- Zoro # G8089475
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.84" |
Diameter | 2.31" |
Dial Size (In.) | 2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,2",0/200psi,1/8"NPT,FrntFlange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Infrared Thermometer, -49 Degrees to 752 Degrees F, Single Dot Laser Sighting (9523)
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- DESCO Wrist Strap, 5.5 to 13 In (09041)
- MILWAUKEE TOOL M12(TM) Auto Technician Borescope (3150-20)
- PIC GAUGES Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM (LP1-SB-254-35X60)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402F)
- PIC GAUGES Gauge, 2", 0/300psi, 1/4"CBM, w/U-Clamp, SS (PRO-303D-204H-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254G)
- PIC GAUGES Gauge, 2.5"0/300psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254H-01)
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254E)
- WIKA 4In 1/4In 0-100Psi Npt Pressure Gauge (232.53 7304367)
- Pic Gauges Pressure Gauges