Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/200 psi, 1/8" CBM U-Clamp
Mfr # 103D-208G
Zoro # G0067529
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 103D-208G
- Zoro # G0067529
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.84" |
Diameter | 2.31" |
Dial Size (In.) | 2 |
Details
Connection Location | Back |
Item | Air Gauge,2",0/200 psi,1/8" CBM U-Clamp |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,2 In.,0/200 psi,1/8 In. CBM U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM220LF)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- ASHCROFT Dial Thermometer, BiMetallic, Glass Window (50EI60R)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (452074SD02L100BL)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-254E-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254E)
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, SS, FrtFlg (PRO-304L-254CF-01)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- PIC GAUGES Gauge, 4", 0/200 psi, 1/4"LM, 316SS (4001-4LG-GF)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/8" CBM (102D-208CD)
- JONES STEPHENS Pressure Gauge, 100 PSI, 3-1/2" Face (G62100)
- Pic Gauges Pressure Gauges