Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/200 psi, 1/4" CBM
Mfr # 102D-204G
Zoro # G8088407
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-204G
- Zoro # G8088407
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Air Gauge,2",0/200 psi,1/4" CBM |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,2 In.,0/200 psi,1/4 In. CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXTM (PAXTM000)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-160)
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- SCHNEIDER ELECTRIC Fault Ready Aux Contact Nc No (LUA1C11)
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, Frt Flange (PRO-204L-254K)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402U-01)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4" (101D-254P)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404M)
- PIC GAUGES Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM (TRI-SQ-402R-D)
- PIC GAUGES Low Press Gauge, 2.5", 0-200"WCpsi, 1/4", SS (LP1-SS-254-200)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- Pic Gauges Pressure Gauges