Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/15 psi, 1/8"Mount
Mfr # 101D-208B
Zoro # G8087987
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 15 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 101D-208B
- Zoro # G8087987
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 2.83" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Lower |
Item | Air Gauge,2",0/15 psi,1/8"Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 15 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 15 |
Description
Air Gauge,2 In.,0/15 psi,1/8 In.Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC LED Stroboscope (STROBE01)
- SPER SCIENTIFIC UV Light Meter UVC (850010)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) (TP-01)
- FLUKE Industrial Digital Multimeter, 1000V, 10A (FLUKE 87V/IMSK)
- PIC GAUGES Gauge, 4", 0-5000psi, 1/2"LBM, SS, FrntFlange (PRO-314D-402R)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" CBM (102D-454F)
- PIC GAUGES Gauge, 4", 0/400psi, 1/2"LM, SS (PRO-301D-402I-01)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204C)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, Frt Flange (PRO-204L-254S)
- PIC GAUGES Air Gauge, 2-1/2", 0/30psi, 1/4"Back Mnt (102D-254C)
- BAKER INSTRUMENTS AHNC-160P Pressure Gauge, 0-160 PSI, (AHNC-160P-NIST)
- Pic Gauges Pressure Gauges