Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 0/100 psi, 1/8" CBM
Mfr # 102D-208E
Zoro # G8088556
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 100 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-208E
- Zoro # G8088556
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Air Gauge,2",0/100 psi,1/8" CBM |
Gauge Application | Commercial and Industrial |
Range | 0 to 100 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 100 |
Description
Air Gauge,2 In.,0/100 psi,1/8 In. CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599AAPS101C)
- ROTHENBERGER Precision Test Pump (60200)
- TRAMEX Moisture Meter, 3/4 in Depth (CME5)
- ASHCROFT Pressure Gauge (451009S04L60#)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254S)
- PIC GAUGES Gauge, 2.5"0/2000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254O-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in FNPT, Silver (301L254H/0JJJ200)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"LM, Rem Bez (211D-254D)
- PIC GAUGES Needle Valve, 1/2"FxF NPT, Strt, SS, 10K psi (NV-SS-1/2-HS-180-FXF)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- Pic Gauges Pressure Gauges