Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1.5", 0/60psi, 1/8"Mount
Mfr # 104D-158D
Zoro # G8089210
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 60 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 104D-158D
- Zoro # G8089210
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.61" |
Diameter | 2.23" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Back |
Item | Air Gauge,1.5",0/60psi,1/8"Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 60 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 60 |
Description
Air Gauge,1.5 In.,0/60psi,1/8 In.Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Therm 13.25 Red Bezel (6700RD)
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-300psi (PETM217LF)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 75 ft (58-900-1M)
- DYNAMIC Gauge, Glycerine Filled, 0-3000 psi (221554)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254R)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402M-01)
- PIC GAUGES Needle Valve, 1/2"MxF, Angle, CS, 10K psi (NV-CS-1/2-HS-90-MXF)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/8 in MNPT, Black (SEP-101D-158S)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254C)
- PIC GAUGES Gauge, 2-1/2", 0-200psi, 1/4"LM, SingleScale (S201L-254G)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B160#)
- Pic Gauges Pressure Gauges