Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 30"/0VAC, 1/8"Mt U-Clamp
Mfr # 103D-158A
Zoro # G8088790
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 30/0" Hg Vac
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 103D-158A
- Zoro # G8088790
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.61" |
Diameter | 1.84" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Back |
Item | Air Gauge,1-1/2",30"/0VAC,1/8"Mt U-Clamp |
Gauge Application | Commercial and Industrial |
Range | 30/0" Hg Vac |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Description
Air Gauge,1-1/2 In.,30 In./0VAC,1/8 In.Mt U-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7150B1004 Thermistor (C7150B1004)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-400)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL1000)
- BAKER INSTRUMENTS AVNC-600P Pressure Gauge, 0-600 PSI (AVNC-600P)
- PIC GAUGES Gauge, 2.5", 0/15 psi, 1/4"CBM, SS (PRO-302D-254B-01)
- PIC GAUGES Gauge, 4", 0/30psi, 1/4"LM, SS, LF (PRO-301L-404C-01)
- PIC GAUGES Gauge, 2.5", 30/0 VAC, 1/4"CBM, SS, U-Clamp (PRO-303D-254A-01)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount (102D-154D)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402V-01)
- PIC GAUGES Air Gauge, 1-1/2", 0/160psi, 1/8"Back Mount (102D-158F-10/32)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158K)
- Pic Gauges Pressure Gauges