Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 30/0"VAC, 1/8"Back Mount
Mfr # 102D-158A
Zoro # G8088477
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 102D-158A
- Zoro # G8088477
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.54" |
Diameter | 1.64" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 30/0" Hg Vac |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Description
Air Gauge,1-1/2",30/0"VAC,1/8"Back Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 02Wc Voltage Dp (616KD-B-01-V)
- TEST PRODUCTS INTERNATIONAL 5" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F (306C)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (BTM34011D)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGC6)
- PIC GAUGES Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount (102D-158K)
- PIC GAUGES Air Gauge, 1-1/2", 0/400psi, 1/8"Back Mount (102D-158I)
- PIC GAUGES Air Gauge, 1-1/2", 30/0/30psi, 1/8" Mount (102D-158CC)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204H)
- PIC GAUGES Air Gauge, 4-1/2", 0-15 psi, 1/4" Mount (101D-454B)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi/Kpa (PFQ808)
- Pic Gauges Pressure Gauges