Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount
Mfr # 102D-158K
Zoro # G8088416
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-158K
- Zoro # G8088416
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.54" |
Diameter | 1.64" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 600 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 600 |
Description
Air Gauge,1-1/2",0/600psi,1/8"Back Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Basic Battery LED Strobe, 30-500,000 (6230-010)
- DEFELSKO Gage, Coating, Mechanical, 0.25 to 20 Mils (PosiPen A)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL130)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402G-01)
- PIC GAUGES Air Gauge, 1-1/2", 30/0"VAC, 1/8"Back Mount (102D-158A)
- PIC GAUGES Air Gauge, 1-1/2", 30/0/30psi, 1/8" Mount (102D-158CC)
- PIC GAUGES Air Gauge, 1-1/2", 0/400psi, 1/8"Back Mount (102D-158I)
- PIC GAUGES Air Gauge, 2", 0-100psi, 1/8"CBM, Glass Lens (102D-208E-GL)
- PIC GAUGES Hex Gauge, 1", 0-5000psi, 1/8"CBM, Ni-Plated (HEX-108RR)
- PIC GAUGES Air Gauge, 4-1/2", 0-15 psi, 1/4" Mount (101D-454B)
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- Pic Gauges Pressure Gauges