Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 0/30psi, 1/8"Back Mount
Mfr # 102D-158C
Zoro # G8088300
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 30 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-158C
- Zoro # G8088300
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.54" |
Diameter | 1.64" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,1-1/2",0/30psi,1/8"Back Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 30 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 30 |
Description
Air Gauge,1-1/2 In.,0/30psi,1/8 In.Back Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V, Standards: UL (12G409)
- EXTECH Thermocouple Thermometer, 4 Input (SDL200)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208F)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10AB)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (6001-4LE)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"CBM, LF, w/U-Clamp (PRO-203L-254C)
- PIC GAUGES Gauge, 2.5"0/200psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254G)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-101D-254D-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (SEP-101D-158M)
- PIC GAUGES Gauge, 4", 0/3000psi, 1/4"LM, SS, LF (PRO-301L-404P-01)
- PIC GAUGES Gauge, 2.5", 0-300psi, 1/4"LM, Case/Brass (701L-254H)
- Pic Gauges Pressure Gauges