Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 0/200psi, 1/8"Back Mount
Mfr # 102D-158G
Zoro # G8088319
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 200 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 102D-158G
- Zoro # G8088319
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.54" |
Diameter | 1.64" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,1-1/2",0/200psi,1/8"Back Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 200 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 200 |
Description
Air Gauge,1-1/2 In.,0/200psi,1/8 In.Back Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Accuracy: +/-1% (1NFW9)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/bar, 1/4 NPT Bottom Conn (20-100-60-psi/bar)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM199LF)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 05 Wc 18 Npt (2-5005-NPT)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange (PRO-204L-254D)
- PIC GAUGES Gauge, 1-1/2", 0/60psi, 1/8"Low Mount, SS (PRO-301D-158D-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404G)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-101D-254D-BSPT)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, SS, U-Clamp (PRO-303D-158P-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404R)
- TOOL 360087 Air Pressure Gauge Fill Bleed & Read - 0-60 PSI x 1 PSI Increments (TO3615407)
- Pic Gauges Pressure Gauges