Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 0/160psi, 1/8"Mnt, UClamp
Mfr # 103D-158F
Zoro # G8088906
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 103D-158F
- Zoro # G8088906
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.61" |
Diameter | 1.84" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Back |
Gauge Application | Commercial and Industrial |
Range | 0 to 160 psi |
Accuracy | 3-2-3% of Span |
Material | Chrome Plated Steel |
Max. Pressure (PSI) | 160 |
Description
Air Gauge,1-1/2",0/160psi,1/8"Mnt,UClamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pressure Gage, 1/4" NPT 0-160PSI (1194)
- ROBINAIR Refrigerant Leak Detector, Adjustable Sensitivity (LD5)
- NOSHOK Vacuum Gauge, 2" ABS Case, Copper Alloy Internals, 30 vac/kPa, 1/8 NPT Bottom Conn (20-100-30-vac/kPa-1/8)
- SHIMPO Digital Force Gauge, 50 lb., 4 Digit LCD (FGE-50XY)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4"Low Mount, SS (PRO-301D-254B-01)
- PIC GAUGES Gauge, 4", 0/100 psi, 1/2"LM, 316SS (4001-2LE-GF)
- PIC GAUGES Gauge, 4", 0-300 psi, 1/4"LM, 316SS (PRO-301L-404H)
- PIC GAUGES Gauge, 2.5"0/160psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254F-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254D)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Black (103D-208P)
- PRO 2 1/2 in Dial, 30 in Hg Vac/0/60 PSI & Bar, 1/4 in NPT, Back Mount Glycerin Filled Pressure Gauge (PRO-302L-254CD-01)
- Pic Gauges Pressure Gauges