Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 0/160psi, 1/8"Back Mount
Mfr # 102D-158F-10/32
Zoro # G8088337
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 160 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pic Gauges
- MFR # 102D-158F-10/32
- Zoro # G8088337
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.54" |
Diameter | 1.64" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,1-1/2",0/160psi,1/8"Back Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 160 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 160 |
Description
Air Gauge,1-1/2 In.,0/160psi,1/8 In.Back Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES DIGITAL MULTI-METER w/HOLSTER (ES380)
- REED INSTRUMENTS Replacement Camera Head for R9000 HD Video Inspection Camera System (R9000-RCH)
- TRIPLETT Humidity Pen (RHT02)
- AMPROBE Digital Sound Level Meter, 30 to 130 dB (SM-10)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step (TW-BR02-23S2)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208C)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, SS (PRO-302D-254P-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158R)
- WINTERS Contractor 4.5" 0-200 psi/Kpa 1/4" Btm (PCT325)
- Pic Gauges Pressure Gauges