Shop All Pressure Gauges
Pic Gauges
Air Gauge, 1-1/2", 0/160psi, 1/4"Back Mount
Mfr # 102D-154F
Zoro # G8088431
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 160 psi
- Accuracy 3-2-3% of Span
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pic Gauges
- MFR # 102D-154F
- Zoro # G8088431
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT Male |
Length | 1.54" |
Diameter | 1.64" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Item | Air Gauge,1-1/2",0/160psi,1/4"Back Mount |
Gauge Application | Commercial and Industrial |
Range | 0 to 160 psi |
Accuracy | 3-2-3% of Span |
Material | Black Steel |
Max. Pressure (PSI) | 160 |
Description
Air Gauge,1-1/2 In.,0/160psi,1/4 In.Back Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- SHIMPO Digital Force Gauge, 0.5 lb., 4 Digit LCD (FGE-0.5XY)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215CD60#)
- SSI Digital Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Plastic, Black (MG-1500-A-9V-R)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404D)
- PIC GAUGES Gauge, 4", 30/0/150psi, 1/4", LM, SS, LF (PRO-301L-404CF-01)
- PIC GAUGES Round Boiler Gauge, 0 to 100 psi, 1/2 in MNPT, Steel, Silver (TRI-HD-302L-E)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange (PRO-204L-254D)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402H-01)
- PIC GAUGES Molded Gauge and Seal Assembly, 0 to 60 psi, 1/4 in FNPT, Plastic, White (701DDS-T-254C)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FME2)
- Pic Gauges Pressure Gauges